- 6 mm Inside Diameter
- 19 mm Outside Diameter
- Self-Aligning Bearing
| Bore Type | Straight |
| I.D. | 6 mm |
| Bearing Type | Self-Aligning |
| Outer Ring Width | 6 mm |
| O.D. | 19 mm |
| Internal Clearance | NORMAL CLEARANCE |
| Closure Type | Open |
| Snap Ring | No |
| Weight | 0.02 LB |
| EAN or UPC | 747023043460 |

