- 9 mm Inside Diameter
- 26 mm Outside Diameter
- Self-Aligning Bearing
| O.D. | 26 mm |
| Outer Ring Width | 9 mm |
| I.D. | 9 mm |
| Bore Type | Straight |
| Snap Ring | No |
| Bearing Type | Self-Aligning |
| Internal Clearance | NORMAL CLEARANCE |
| Closure Type | Open |
| Weight | 0.046 LB |
| EAN or UPC | 747023043484 |

