- 17 mm Inside Diameter
- 40 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 40 mm |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| I.D. | 17 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Outer Ring Width | 12 mm |
| Bore Type | Straight |
| Weight | 0.15 LB |
| EAN or UPC | 747023044597 |

