- 20 mm Inside Diameter
- 47 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| I.D. | 20 mm |
| Outer Ring Width | 14 mm |
| Closure Type | Double Sealed |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| O.D. | 47 mm |
| Bore Type | Straight |
| Weight | 0.22 LB |
| EAN or UPC | 747023044603 |

