- 25 mm Inside Diameter
- 52 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| I.D. | 25 mm |
| Outer Ring Width | 15 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Closure Type | Double Sealed |
| O.D. | 52 mm |
| Snap Ring | No |
| Weight | 0.265 LB |
| EAN or UPC | 747023044610 |

