- 30 mm Inside Diameter
- 62 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 30 mm |
| Outer Ring Width | 16 mm |
| Internal Clearance | C0 |
| O.D. | 62 mm |
| Bore Type | Straight |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Weight | 0.441 LB |
| EAN or UPC | 747023044627 |

