- 35 mm Inside Diameter
- 72 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 72 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Internal Clearance | C0 |
| Outer Ring Width | 17 mm |
| Bore Type | Straight |
| I.D. | 35 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.617 LB |
| EAN or UPC | 747023044634 |

