- 50 mm Inside Diameter
- 90 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Snap Ring | No |
| O.D. | 90 mm |
| Outer Ring Width | 20 mm |
| Bearing Type | Radial and Deep Groove |
| I.D. | 50 mm |
| Closure Type | Double Sealed |
| Internal Clearance | C0 |
| Weight | 1.102 LB |
| EAN or UPC | 747023044665 |

