- 85 mm ID x 180 mm OD x 41 mm Wide, Straight Bore, Unsealed, Greater Than Normal Clearance (C3), Brass/Bronze Cage
| O.D. | 180 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Ring Modification | None |
| Radial Internal Clearance | C3 |
| Bearing Type | Radial Bearing |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 85 mm |
| Cage Material | Brass/Bronze |
| Weight | 11.894 LB |

