- 70 mm ID x 125 mm OD x 31 mm Wide, Straight Bore, Unsealed, C3 Clearance, Steel Cage
| Cage Material | Steel |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| I.D. | 70 mm |
| Bore Type | Round Bore |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Origin | Spherical Radial |
| Enclosure | Unsealed |
| O.D. | 125 mm |
| Bearing Type | Radial Bearing |
| Weight | 3.534 LB |

