- 75 mm ID x 130 mm OD x 31 mm Wide, Tapered Bore, Unsealed, Normal Clearance (C0), Steel Cage
| I.D. | 75 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Origin | Spherical Radial |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Radial Internal Clearance | Normal |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Type | Radial Bearing |
| Bore Type | Tapered Bore |
| O.D. | 130 mm |
| Enclosure | Unsealed |
| Weight | 3.744 LB |

