- 85 mm ID x 150 mm OD x 36 mm Wide, Tapered Bore, Unsealed, C3 Clearance, Steel Cage
| Bearing Type | Radial Bearing |
| Enclosure | Unsealed |
| Cage Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| I.D. | 85 mm |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| O.D. | 150 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 5.925 LB |

