- Straight Bore
- 100 mm ID x 180 mm OD x 46 mm Wide
- Normal Clearance
- Steel Cage
- Std Tolerance
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bore Type | Round Bore |
| I.D. | 100 mm |
| Enclosure | Unsealed |
| O.D. | 180 mm |
| Origin | Spherical Radial |
| Tolerance | Standard |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Weight | 11.001 LB |

