- 100 mm ID x 180 mm OD x 46 mm Wide, Tapered Bore, Unsealed, Normal Clearance, Steel Cage
| Enclosure | Unsealed |
| Bore Type | Tapered Bore |
| Cage Material | Steel |
| Radial Internal Clearance | Normal |
| Origin | Spherical Radial |
| O.D. | 180 mm |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| I.D. | 100 mm |
| Bearing Type | Radial Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Weight | 10.58 LB |

