- 110 mm ID x 200 mm OD x 53 mm Wide, Tapered Bore, Unsealed, Greater Than Normal Clearance (C3), Steel Cage
| Enclosure | Unsealed |
| Origin | Spherical Radial |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Bearing Type | Radial Bearing |
| I.D. | 110 mm |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Cage Material | Steel |
| Tolerance | Iso Class 0 (Equiv. to RBEC 1) |
| Bore Type | Tapered Bore |
| O.D. | 200 mm |
| Weight | 16.07 LB |

