- Double Row Bearing
- 55 mm ID x 120 mm OD x 1 15/16 in Wide
- Open w/Snap Ring
- Standard (ABEC 1)
- Steel Cage
| O.D. | 120 mm |
| Precision Level | Standard (ABEC 1) |
| Snap Ring | With Snap Ring |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Cage Material | Steel |
| Enclosure | Open |
| Capacity | Maximum Capacity |
| Contact Angle | 32° |
| Width | 49.213 mm |
| Cage Type | Metal |
| Outer Ring Width | 1 15/16 in |
| I.D. | 55 mm |
| Lubricant | Oil Preservative |
| Seal Material | None |
| Preload Level | None |
| Rows of Balls | Double |
| Bearing Type | Angular Contact |
| Seal Type | Unsealed |
| Inch/Metric | Metric Bore |
| Precision | Standard |
| Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Weight | 4.982 LB |
| EAN or UPC | 29176072697 |

