- Single Row Radial Bearing
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Single Row Radial |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | Open |
| Weight | 0.9 LB |
| Precision Level | Extra Precision (ABEC 7) |
| Bearing Type | Single Row Radial |
| Contact Angle | 0° |
| No. in Set | Single Bearing |
| Preload Level | None |
| O.D. Type | Straight |
| Material | Steel |
| Enclosure | Open |
| Weight | 0.9 LB |