RHP Bearing
BSB030072DUHP3
Straight Bore Spindle & Precision Machine Tool Angular Contact Bearing
Item #104365477
- 30 mm Inside Diameter
- 72 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 30 mm |
| Snap Ring | No |
| O.D. | 72 mm |
| Bearing Type | Angular Contact |
| Internal Clearance | C0 |
| Contact Angle | 60 degrees |
| Outer Ring Width | 30 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 1.411 LB |
| EAN or UPC | 747023000296 |
