- 4-Bolt Flange
- 2 1/4 in Inside Diameter
- Cast Iron Housing
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| I.D. | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Weight | 10.362 LB |
| EAN or UPC | 747023169306 |
| Flange Type | 4-Bolt Flange |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| I.D. | 2 1/4 in |
| Bearing Design | Non-Expansion |
| Weight | 10.362 LB |
| EAN or UPC | 747023169306 |