- 4-Bolt Piloted Flange
- 50 mm Inside Diameter
- Cast Iron Housing
| Bolt Circle Dia. | 135 mm |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| I.D. | 50 mm |
| Locking Device | Eccentric Locking Collar |
| Flange Type | 4-Bolt Piloted Flange |
| Weight | 2.8 KG |
| EAN or UPC | 747023089826 |

