- 4-Bolt Piloted Flange
- 38.1 mm Inside Diameter
- Cast Iron Housing
| Locking Device | Eccentric Locking Collar |
| Bolt Circle Dia. | 4.724 in |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Piloted Flange |
| Housing Material | Cast Iron |
| I.D. | 38.1 mm |
| Weight | 1.8 LB |
| EAN or UPC | 747023149308 |

