- 4-Bolt Piloted Flange
- 1 15/16 in Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 15/16 in |
| Housing Material | Cast Iron |
| Flange Type | 4-Bolt Piloted Flange |
| Bolt Circle Dia. | 5.315 in |
| Bearing Design | Non-Expansion |
| Weight | 2.8 LB |
| EAN or UPC | 747023001521 |

