- 2-Bolt Flange
- 1 1/4 in Inside Diameter
- Cast Iron Housing
| Bolt Center-to-Center Length | 3.563 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| I.D. | 1 1/4 in |
| Flange Type | 2-Bolt Flange |
| Locking Device | Eccentric Locking Collar |
| Weight | 1.1 LB |
| EAN or UPC | 747023003617 |

