- 2-Bolt Flange
- 1 in Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 in |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 2.992 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 0.5 LB |
| Locking Device | Setscrew Locking Collar |
| I.D. | 1 in |
| Bearing Design | Non-Expansion |
| Bolt Center-to-Center Length | 2.992 in |
| Flange Type | 2-Bolt Flange |
| Housing Material | Cast Iron |
| Weight | 0.5 LB |