- 2-Bolt Flange
- 20 mm Inside Diameter
- Cast Iron Housing
| Locking Device | Setscrew Locking Collar |
| Bolt Center-to-Center Length | 2.815 in |
| I.D. | 20 mm |
| Housing Material | Cast Iron |
| Flange Type | 2-Bolt Flange |
| Bearing Design | Non-Expansion |
| Weight | 0.882 LB |
| EAN or UPC | 747023003860 |

