- 31.75 mm Inside Diameter
- 69.85 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 69.85 mm |
| Outer Ring Width | 17.463 mm |
| Bore Type | Straight |
| Snap Ring | No |
| I.D. | 31.75 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.608 LB |
| EAN or UPC | 747023004683 |

