- 28.575 mm Inside Diameter
- 63.481 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| O.D. | 63.481 mm |
| Internal Clearance | C0 |
| I.D. | 28.575 mm |
| Closure Type | Double Sealed |
| Snap Ring | No |
| Bore Type | Straight |
| Outer Ring Width | 15.88 mm |
| Weight | 0.483 LB |
| EAN or UPC | 747023004751 |

