- 25.4 mm Inside Diameter
- 57.15 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| I.D. | 25.4 mm |
| Outer Ring Width | 15.875 mm |
| Internal Clearance | C0 |
| Snap Ring | No |
| O.D. | 57.15 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Double Shielded |
| Weight | 0.373 LB |
| EAN or UPC | 747023005017 |

