- 41.275 mm Inside Diameter
- 88.9 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| I.D. | 41.275 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| Outer Ring Width | 19.05 mm |
| Bore Type | Straight |
| O.D. | 88.9 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 1.06 LB |
| EAN or UPC | 747023004935 |

