- 47.625 mm Inside Diameter
- 101.6 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 47.625 mm |
| Outer Ring Width | 20.638 mm |
| Snap Ring | No |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| O.D. | 101.6 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 1.561 LB |
| EAN or UPC | 747023004959 |

