- 25.4 mm Inside Diameter
- 62.84 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 62.84 mm |
| Outer Ring Width | 15.875 mm |
| Internal Clearance | C3 |
| I.D. | 25.4 mm |
| Bearing Type | Radial and Deep Groove |
| Closure Type | Open |
| Snap Ring | Yes |
| Bore Type | Straight |
| Weight | 0.373 LB |
| EAN or UPC | 747023005109 |

