- 63.5 mm Inside Diameter
- 127 mm Outside Diameter
- Radial and Deep Groove Bearing
| Closure Type | Open |
| I.D. | 63.5 mm |
| Outer Ring Width | 23.813 mm |
| Snap Ring | No |
| O.D. | 127 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Weight | 2.69 LB |
| EAN or UPC | 747023005185 |

