- 57.15 mm Inside Diameter
- 114.28 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 22.23 mm |
| Bore Type | Straight |
| Internal Clearance | C0 |
| I.D. | 57.15 mm |
| Snap Ring | No |
| O.D. | 114.28 mm |
| Closure Type | Open |
| Weight | 1.951 LB |
| EAN or UPC | 747023005208 |

