- 88.9 mm Inside Diameter
- 165.06 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Outer Ring Width | 28.56 mm |
| I.D. | 88.9 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| O.D. | 165.06 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 5.137 LB |
| EAN or UPC | 747023005284 |

