- 82.55 mm Inside Diameter
- 152.36 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 152.36 mm |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| Outer Ring Width | 26.97 mm |
| Closure Type | Open |
| I.D. | 82.55 mm |
| Internal Clearance | C0 |
| Bore Type | Straight |
| Weight | 4.123 LB |
| EAN or UPC | 747023005307 |

