- 95.25 mm Inside Diameter
- 171.41 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bearing Type | Radial and Deep Groove |
| I.D. | 95.25 mm |
| Snap Ring | No |
| Outer Ring Width | 28.56 mm |
| O.D. | 171.41 mm |
| Internal Clearance | C0 |
| Closure Type | Open |
| Bore Type | Straight |
| Weight | 5.445 LB |
| EAN or UPC | 747023005321 |

