- 19.05 mm Inside Diameter
- 47.625 mm Outside Diameter
- Radial and Deep Groove Bearing
| O.D. | 47.625 mm |
| Internal Clearance | C0 |
| I.D. | 19.05 mm |
| Bore Type | Straight |
| Outer Ring Width | 14.27 mm |
| Closure Type | Double Shielded |
| Snap Ring | No |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.24 LB |
| EAN or UPC | 747023005369 |

