- 4.25 in Inside Diameter
- 190.46 mm Outside Diameter
- Radial and Deep Groove Bearing
| Bore Type | Straight |
| Internal Clearance | C0 |
| Closure Type | Open |
| Snap Ring | No |
| O.D. | 190.46 mm |
| Outer Ring Width | 31.73 mm |
| I.D. | 4.25 in |
| Bearing Type | Radial and Deep Groove |
| Weight | 8.51 LB |
| EAN or UPC | 747023005499 |

