- 139.7 mm Inside Diameter
- 241.3 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 139.7 mm |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| Bore Type | Straight |
| Outer Ring Width | 34.925 mm |
| Snap Ring | No |
| O.D. | 241.3 mm |
| Closure Type | Open |
| Weight | 15.102 LB |
| EAN or UPC | 747023005536 |

