- 15.875 mm Inside Diameter
- 39.688 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 15.875 mm |
| Snap Ring | No |
| Closure Type | Double Sealed |
| Bore Type | Straight |
| Outer Ring Width | 11.113 mm |
| O.D. | 39.688 mm |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| Weight | 0.134 LB |
| EAN or UPC | 747023090860 |

