- 5 in Inside Diameter
- 228.56 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| I.D. | 5 in |
| Outer Ring Width | 34.91 mm |
| Internal Clearance | C3 |
| Closure Type | Open |
| Bore Type | Straight |
| O.D. | 228.56 mm |
| Bearing Type | Radial and Deep Groove |
| Weight | 13.999 LB |
| EAN or UPC | 747023005628 |

