- 165.1 mm Inside Diameter
- 279.36 mm Outside Diameter
- Radial and Deep Groove Bearing
| I.D. | 165.1 mm |
| Bearing Type | Radial and Deep Groove |
| Internal Clearance | C0 |
| Closure Type | Open |
| O.D. | 279.36 mm |
| Snap Ring | No |
| Outer Ring Width | 39.67 mm |
| Bore Type | Straight |
| Weight | 22.487 LB |
| EAN or UPC | 747023005635 |

