- 6 in Inside Diameter
- 266.66 mm Outside Diameter
- Radial and Deep Groove Bearing
| Snap Ring | No |
| Bore Type | Straight |
| O.D. | 266.66 mm |
| Closure Type | Open |
| Internal Clearance | C0 |
| Bearing Type | Radial and Deep Groove |
| I.D. | 6 in |
| Outer Ring Width | 39.67 mm |
| Weight | 20.9 LB |
| EAN or UPC | 747023005659 |

