- 38.1 mm Inside Diameter
- 82.55 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 82.55 mm |
| Bearing Type | Angular Contact |
| Snap Ring | No |
| Internal Clearance | C0 |
| Closure Type | Open |
| I.D. | 38.1 mm |
| Outer Ring Width | 19.05 mm |
| Bore Type | Straight |
| icNumber | 82773 |
| Weight | 1.1 LB |
| EAN or UPC | 747023004249 |

