- 12.7 mm Inside Diameter
- 33.338 mm Outside Diameter
- Angular Contact Bearing
| I.D. | 12.7 mm |
| Closure Type | Open |
| Bore Type | Straight |
| Contact Angle | 20 degrees |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| icNumber | 82792 |
| Outer Ring Width | 9.525 mm |
| Snap Ring | No |
| O.D. | 33.338 mm |
| Weight | 0.099 LB |
| EAN or UPC | 747023004317 |

