- 34.925 mm Inside Diameter
- 76.2 mm Outside Diameter
- Angular Contact Bearing
| O.D. | 76.2 mm |
| Bearing Type | Angular Contact |
| Outer Ring Width | 17.463 mm |
| Closure Type | Open |
| Snap Ring | No |
| Internal Clearance | C0 |
| I.D. | 34.925 mm |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| Weight | 0.899 LB |
| EAN or UPC | 747023004287 |

