- 25.4 mm Inside Diameter
- 57.15 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| Snap Ring | No |
| I.D. | 25.4 mm |
| Outer Ring Width | 15.875 mm |
| Bearing Type | Angular Contact |
| Contact Angle | 20 degrees |
| Bore Type | Straight |
| O.D. | 57.15 mm |
| Internal Clearance | C0 |
| Weight | 0.45 LB |
| EAN or UPC | 747023004324 |

