- 63.5 mm Inside Diameter
- 127 mm Outside Diameter
- Angular Contact Bearing
| Bore Type | Straight |
| Snap Ring | No |
| Closure Type | Open |
| O.D. | 127 mm |
| Contact Angle | 20 degrees |
| Bearing Type | Angular Contact |
| I.D. | 63.5 mm |
| Outer Ring Width | 23.813 mm |
| Internal Clearance | C0 |
| Weight | 3.153 LB |
| EAN or UPC | 747023004331 |

