- 69.85 mm Inside Diameter
- 133.35 mm Outside Diameter
- Angular Contact Bearing
| Closure Type | Open |
| Internal Clearance | C0 |
| Bearing Type | Angular Contact |
| I.D. | 69.85 mm |
| O.D. | 133.35 mm |
| Snap Ring | No |
| Outer Ring Width | 23.813 mm |
| Bore Type | Straight |
| Contact Angle | 20 degrees |
| Weight | 3.395 LB |
| EAN or UPC | 747023004355 |

