- 50.8 mm Inside Diameter
- 101.6 mm Outside Diameter
- Angular Contact Bearing
| Outer Ring Width | 20.638 mm |
| Bore Type | Straight |
| Contact Angle | 20 degrees |
| Internal Clearance | C0 |
| I.D. | 50.8 mm |
| O.D. | 101.6 mm |
| Closure Type | Open |
| Snap Ring | No |
| Bearing Type | Angular Contact |
| Weight | 1.779 LB |
| EAN or UPC | 747023004362 |

